Select Country and Language Canada / French
Changer de pays
0866-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0866-001 | M3104-LVE Fixed Dome IP Camera

  • Réf. fabricant 0866-001 | M3104-LVE
  • PART #698897
Compression Type: H.264
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

Day/night, compact mini dome in a vandal-resistant, outdoor-ready, flat-faced design. Built-in IR illumination and WDR - Forensic Capture. Fixed lens. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p resolution at 30 fps . Axis' Zipstream technology for reduced bandwidth and storage needs. Memory card slot for optional local video storage. Video motion detection and active tampering alarm. Power over Ethernet. Midspan not included.

Must be a reseller to purchase this product.

Caractéristiques
  • Affordable D/N cameras featuring compact design with built-in IR illumination
  • Excellent video quality from 720p to 4MP with full frame rate and WDR
  • Axis' Zipstream technology for minimized bandwidth and storage needs
  • Easy repainting in any color to blnd in with environment and black casing available as accessory
  • Support for Axis' microSDXC memory card or compatible
  • IK08 impact resistance for the outdoor models
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires