Select Country and Language Canada / French
Changer de pays
0871-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0871-001 | A8105-E is a Small and Powerful IP Video Door Station

  • Réf. fabricant 0871-001 | A8105-E
  • PART #763498
Description

AXIS A8105-E Network Video Door Station is an open, non-proprietary, IP-based door station for two-way communication, video identification and remote entry control. It is a weather-proof video door station intended for both indoor and outdoor installat ions. The door station has exceptional audio capabilities, and comes with a high performing solution for echo cancellation and noise suppression, to provide clear and echofree two-way speech with visitors. Combined with an integrated HDTV camera with W DR - Forensic Capture, the unit offers reliable 24/7 identification of persons at the entrance also in the most demanding situations. The AXIS A8105-E is based on open standards and interfaces for third-party software, allowing the unit to be integrate d with solutions provided by Axis' partners. The unit also supports session Initiation Protocol (SIP) for integration with various IP phone systems to meet advanced audio and video communication needs. It is also equipped with multiple inputs and outpu ts for remote control of door locks and other equipment. Included accessory - Wall mount frame.

Must be a reseller to purchase this product.

Caractéristiques
  • Small size: Optimized for installation where space is a limiting factor. Will fit most mullions, door frames and wall types.
  • High quality audio: The door station has exceptional audio capabilities, and comes with a high performing solution for echo can cellation and noise suppression, to provide clear and echo-free two-way speech with visitors.
  • High quality video: The unit includes an HDTV 1080p camera with WDR for reliable identification also in strong backlight.
  • Digital corridor format
  • Remote entr control: Equipped with multiple inputs and outputs for remote control of door locks and connection of other equipment. Entry control from VMS, mobile application or IP phones.
  • Power over Ethernet
  • Outdoor-ready
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires