Select Country and Language Canada / French
Changer de pays
0877-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0877-001 | Q1941-E 19 mm 30 fps Outdoor Thermal IP Camera - Wall/Ceiling Mount, 384x288 Resolution, IP66- and IP67-rated

  • Réf. fabricant 0877-001 | Q1941-E 19MM
  • PART #676468
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Outdoor thermal network camera for wall and ceiling mount, IP66- and IP67-rated, 384x288 resolution, X fps, and Yº angle of view. It supports Electronic Image stabilization, Zipstream, ONVIF, H.264, audio, local storage, I/O ports, PoE, motion and audi o detection, shock detection, and AXIS Camera Application Platform. It includes AXIS VMD 3 pre-installed.

Must be a reseller to purchase this product.

Caractéristiques
  • Easy and quick to install outdoors
  • High performance video analytics via ACAP applications
  • Fast and easy verification in perimeter protection situations
  • Adjustable high-sensitive shock detection
  • Power over Ethernet
  • Support for Corridor Format
  • 384x28ermal detection
  • Powerful performance for video analytics via ACAP
  • Outstanding image contrast gives reliable detection and fast verification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires