Select Country and Language Canada / French
Changer de pays
0879-030 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0879-030 | One Upgrade License for Camera Station Version 5 Core Device, License Upgrade to Universal Device License

  • Réf. fabricant 0879-030
  • PART #690981
Description

From AXIS Camera Station 5.0, each Axis device requires one AXIS Camera Station Core Device or Universal Device license. For third party cameras, one Universal Device license is required for each IP address. Some Axis network cameras contain more than one image sensor, they only require one device license.

Must be a reseller to purchase this product.

Caractéristiques
  • Optimized for small- to mid-sized installations
  • Quick system setup and intuitive operation
  • Efficient investigation and high definition identification in up to 4K Ultra HD
  • Extensive support organization