Select Country and Language Canada / French
Changer de pays
0879-040 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0879-040 | One Upgrade License for Existing Licenses of Camera Station, Version 1, 2, 3, 4

  • Réf. fabricant 0879-040
  • PART #690982
Type: CHANNEL LICENSE
Description

Must be a reseller to purchase this product.

Caractéristiques
  • Optimized for small- to mid-sized installations
  • Quick system setup and intuitive operation
  • Efficient investigation and high definition identification in up to 4K Ultra HD
  • Extensive support organization