Select Country and Language Canada / French
Changer de pays
0879-100 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0879-100 | Four Universal Device Licenses for Camera Station Version 5.0 and Up

  • Réf. fabricant 0879-100
  • PART #690988
Description

Universal Device licenses add scalability above 32 devices per system and Third party device support.

Must be a reseller to purchase this product.

Caractéristiques
  • Optimized for small- to mid-sized installations
  • Quick system setup and intuitive operation
  • Efficient investigation and high definition identification in up to 4K Ultra HD
  • Extensive support organization