Select Country and Language Canada / French
Changer de pays
0884-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0884-001 | Q1615-E MK II Fixed IP Camera, HDTV, 1080p/2MP @ 60 fps, 720p/1MP @ 120 fps, 2.8-8.5 mm i-CS Vari-Focal lens, PoE, Day/Night, IR Illumination, Zipstream, RS485/RS422, NEMA 4X, IP66 and IK10-rated Outdoor Casing, Sunshield, Mounting Bracket

  • Réf. fabricant 0884-001 | Q1615-E MK II
  • PART #779941
Compression Type: H.264
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Outdoor, NEMA 4X, IP66 and IK10-rated, HDTV, Day/night fixed camera providing WDR - Forensic Capture and Lightfinder for demanding light conditions. Vari-focal 2.8-8.5 mm i-CS lens with remote zoom and focus for installation. Support for P-Iris and DC- iris lenses, multiple, individually configurable H.264 and Motion JPEG streams; full HDTV 1080p/2MP resolution at up to 60 fps second and 720p/1MP resolution at 120 fps. Zipstream for reduced bandwidth and storage. Video motion detection, shock detecti on and active tampering alarm. Electronic image stabilization. Scene profiles.Two-way audio and audio detection. I/O for alarm/event handling. Memory card slot for optional local video storage. Serial port for RS485/RS422 communication. Arctic Temperat ure Control, operation in -30C to 60C (-22 ºF to 140 ºF) when powered by IEEE 802.3af midspan or -40C to 60C (-40 ºF to 140 ºF) with PoE+ Midspan. Includes a removable sunshield and wall bracket. Midspan not included.

Must be a reseller to purchase this product.

Caractéristiques
  • Highly performant and reliable
  • Worlds' first camera with i-CS lens
  • Axis' first camera with Scene Profiles
  • Axis' fastest camera with 120 fps in HDTV 720p
  • Enhanced light sensitivity and WDR-Forensic Capture
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires