Select Country and Language Canada / French
Changer de pays
0890-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0890-001 | P1435-LE 22MM Compact, Outdoor-ready HDTV Camera, Day/Night, IP66-rated, Vari-focal 10-22 mm P-iris Lens, Remote 2x Optical Zoom and Focus, Automatic IR Cut Filter

  • Réf. fabricant 0890-001 | P1435-LE 22MM
  • PART #698894
Compression Type: H.264
Environment: OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The bullet-style AXIS P1435-LE provides excellent image quality in HDTV 1080p resolution and offers two lens alternatives for wide or tele. The day and night camera is ideal for 24/7 video surveillance, in exposed outdoor areas such as parking lots and service stations, and for general indoor surveillance purposes wherever a compact camera is needed.

With a vari-focal, P-Iris lens, AXIS P1435-LE provides excellent image quality at up to 60 frames per second. The P-Iris control provides optimal depth of field, resolution, image contrast and clarity. The camera offers two lens alternatives; a wide 3-10.5 mm lens for wide area surveillance and a tele 10-22 mm lens for telephoto zoom or surveillance from a distance. In addition, the camera supports Axis' Corridor Format, pixel counter, remote zoom and focus.

Must be a reseller to purchase this product.

Caractéristiques
  • HDTV 1080p resolution at up to 60 fps
  • Slim and lightweight bullet-style
  • Built-in IR LEDs with OptimizedIR, 100 feet (30 meters)
  • Lightfinder, WDR and Zipstream Technology
  • Two lens alternatives
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires