Select Country and Language Canada / French
Changer de pays
089301 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 089301 | PROF HDP, Printers, HDP5000 SYSTEM

  • Réf. fabricant 089301
  • PART #571934
Caractéristiques
  • High definition printing gives you superior print quality, even on smart cards with embedded electronics, for a more impressive public image
  • High reliability and durability lowers your total cost of ownership, and affordable pricing makes high definition card Printing available to practically any business
  • Versatile modular design permits change as your needs change, dual card input hopper, dual-sided printing, single- or dual-sided lamination and card encoding technologies are all field-upgradeable features
  • Minimal training is required because of its simple design and intuitive operation; cards, ribbons and overlaminates come in cartridges that load quickly and easily
  • New optional dual card input hopper simplifies card handling and minimizes downtime
  • HID global next-generation HDP platform enables faster print speed
  • Optional single-sided or simultaneous dual-sided lamination for higher card security-quickly
  • Dual-sided card printing option lets you double the print area available without manually reloading cards
  • Optional high durable HDP film offers greatly enhanced card durability
  • SmartScreen LCD control panel displays helpful status messages and prompts
  • Print ribbon options: full-color, YMC, 750 prints; full-color with resin black, YMCK, 500 prints; full-color with two resin black panels, YMCKK, 500 prints; full-color with resin black and heat seal panel for difficult-to-print surfaces, YMCKH, 500 prints
  • Options: card lamination module - single-sided or dual-sided (simultaneous); magnetic stripe encoding; 200-card input hopper; smart card encoding (contact/contactless); dual-sided printing; door and cartridge locks; printer cleaning kit
  • HDP film options: clear (1500 prints), standard holographic (500 prints), custom holographic, special order (500 prints)
  • Overlaminate options: thermal transfer overlaminate, 0.25 mil thick, 500 prints; PolyGuard overlaminate, 1.0 mil and 0.6 mil thick, 250 prints (PolyGuard available in a CR-80 patch size) all overlaminates available in clear, standard holographic design or custom holographic design
  • Single wire USB 2.0 encoding options - ISO magnetic stripe encoding, dual high- and low-coercivity, tracks 1, 2 and 3; contactless smart card encoder (HID iClass and MIFARE); contact smart card encoder reads from and writes to all ISO7816-1/2/3/4 memory and microprocessor smart cards (T=0, T=1) as well as synchronous cards; Prox card reader (HID read-only)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires