Select Country and Language Canada / French
Changer de pays
0894-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0894-001 | Companion Dome V

  • Réf. fabricant 0894-001
  • PART #698997
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Indoor full HD mini dome with dust- and vandal-resistant casing for easy mounting on wall or ceiling. Fixed lens. max HDTV 1080p at 30 fps with WDR. HDMI output (micro). Axis' Zipstream technology for reduced bandwidth and storage needs. Memory card sl ot for optional local video storage. Video motion detection. Power over Ethernet. Midspan not included. For use only with AXIS Companion video management software and mobile apps.

Must be a reseller to purchase this product.

Caractéristiques
  • HDTV 1080p video quality and 2 MP resolution
  • WDR to handle scenes with complex light conditions
  • PoE for network connectivity and electrical power
  • Supports microSD card and Axis' Zipstream technology
  • HDMI output for connection to monitors
  • Vandal anust-resistant
  • Supported only by AXIS Companion video management software and mobile app
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires