Select Country and Language Canada / French
Changer de pays
0896-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0896-001 | P1244 Fixed IP Camera

  • Réf. fabricant 0896-001 | P1244
  • PART #701681
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

The thumb-sized sensor unit offers a 102 horizontal field of view. It can be mounted in tight places, or in walls or ceilings with the included flush mount kit. Optional accessories enable the sensor unit to be tilted in a surface or recessed mount. The sensor unit comes with a detachable 8-m (26 ft) cable for connection to a small main unit. The main unit supports PoE, edge storage and Zipstream technology for lower bandwidth and storage use.

Must be a reseller to purchase this product.

Caractéristiques
  • Improved image quality
  • Better performance for video and applications
  • Axis' Zipstream technology
  • Smaller in size and cost
  • Easier to install and maintain with the detachable cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires