Select Country and Language Canada / French
Changer de pays
0898-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0898-001 | P1365-E MK II IP Camera, Outdoor, NEMA 4X, IP66/67 and IK10-rated, Lightweight, HDTV 1080p, Day/Night, Fixed IP Camera with CS-mount Vari-focal 2.8-8 mm P-Iris Lens and Remote Back Focus

  • Réf. fabricant 0898-001 | P1365-E MK II
  • PART #698775
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Outdoor, NEMA 4X, IP66/67 and IK10-rated, lightweight, HDTV 1080p, day/night, fixed network camera with CS-mount vari-focal 2.8-8 mm P-Iris lens and remote back focus (camera also supports DC-iris lenses). Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 1080p resolution at 60 fps. WDR - Forensic Capture, Lightfinder and Axis' Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. Two-way audio. MicroSD/MicroSDHC m emory card slot for optional local video storage, serial port for RS422/485 communication. Operation in - 40C to +50C. Powered by IEEE 802.3af midspan. Includes a removable sunshield, wall bracket, Torx T20 screw driver and IP66/67- rated cable gl ands. Midspan not included.

Caractéristiques
  • Outstanding image quality including WDR - Forensic Capture and seamless
  • transition between handling WDR and Lightfinder mode
  • Outstanding video streaming performance in H.264 and Motion JPEG with up to
  • HDTV 1080p in 50/60 fps
  • Lightfinder technology
  • A' Zipstream technology
  • I/O ports with 12 V DC output for powering i.e. PIR sensors
  • Enhanced capacity for analytics
  • Enhanced bit rate controller
  • Blurred privacy masks
  • High profile in addition to Main and Baseline profile H.264
  • Arctic temperature col with PoE class3 (IEEE 802.3af Type 1 Class 3, max. 12.95 W)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires