Select Country and Language Canada / French
Changer de pays
0902-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0902-004 | Q6052-E 60HZ

  • Réf. fabricant 0902-004 | Q6052-E 60HZ
  • PART #780898
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Signal Process: IP
Description

AXIS Q6052 is a top-of-the-line, indoor PTZ dome with D1 resolution, 36x optical zoom and fast and precise pan/tilt performance. The focus recall feature offers instant focus in predefined areas, while Axis' Lightfinder technology and the day/night fun ctionality ensure high image quality even in low-light conditions. Axis' Zipstream technology reduces bandwidth and storage requirements. AXIS Q6052 offers Active Gatekeeper, a substantial capacity for third-party video analytics applications, and elec tronic image stabilization that gives smoother video in environments with vibrations. It supports two-way audio, audio detection, I/O ports for external devices, and 24 V AC/DC power.
AXIS Q6052-E is a top-of-the-line, outdoor-ready PTZ dome with D1 re solution, 36x optical zoom and fast and precise pan/tilt performance. The focus recall feature offers instant focus in predefined areas, while Axis' Lightfinder technology and the day/night functionality ensure high image quality even in low-light cond itions. Axis' Zipstream technology reduces bandwidth and storage requirements, while Arctic Temperature Control ensures safe startup in extreme cold. AXIS Q6052-E also offers shock detection, video motion detection, electronic image stabilization, auto matic defog, and Active Gatekeeper.

Must be a reseller to purchase this product.

Caractéristiques
  • Lightfinder
  • 36x optical zoom
  • Focus recall
  • Axis' Zipstream technology
  • D1 resolution
  • Indoor version: Dust proof IP52, Audio in/out, 4 configurable I/O, 24V AC/DC input
  • Outdoor version: IP66 and Nema 4X, Vandal resistant IK10, Arctic Temperature Contr
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires