Select Country and Language Canada / French
Changer de pays
0904-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0904-004 | Q6054 60HZ

  • Réf. fabricant 0904-004 | Q6054 60HZ
  • PART #780899
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Signal Process: IP
Description

AXIS Q6054 is a top-of-the-line, indoor PTZ dome, offering fast and precise pan/tilt performance
for wide area
coverage and detailed surveillance at great distances. The focus recall feature offers instant
focus in predefined areas, which is especialy useful when using recorded guard tour. The high
light sensitivity and day/night functionality ensure high image quality even in low-light
conditions. Axis' Zipstream technology reduces bandwidth and storage requirements. AXIS Q6054
offers shock etection, video motion detection, Active Gatekeeper, and
electronic image stabilization that gives smoother video in environments with vibrations. It
supports two-way audio, audio detection, I/O ports, and 24 V AC/DC power.

AXIS Q6054-E is a top-ofhe-line PTZ dome, offering fast and precise pan/tilt performance for wide
area coverage and detailed surveillance at great distances. The focus recall feature offers instant
focus in predefined areas. The high light sensitivity and day/night functionality ensure high image
quality even in low-light conditions. Axis' Zipstream technology reduces bandwidth and storage
requirements, while Arctic Temperature Control ensures safe startup in extreme cold. AXIS Q6054-E
also offers shock detection, vieo motion detection, electronic image stabilization, automatic
defog, and Active Gatekeeper.

Must be a reseller to purchase this product.

Caractéristiques
  • High light sensitivity
  • 30x optical zoom Focus recall
  • Axis' Zipstream technology HDTV 720p
  • Indoor version: Dust proof IP52, Audio in/out, 4 configurable I/O, 24V AC/DC input Outdoor version:
  • IP66 and Nema 4X, Vandal resistant IK10, Arctic Temperatureontrol
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires