Select Country and Language Canada / French
Changer de pays
0906-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0906-004 | Q6054-E 60HZ

  • Réf. fabricant 0906-004 | Q6054-E 60HZ
  • PART #780900
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: DOME
PoE: YES
Signal Process: IP
Description

AXIS Q6054 is a top-of-the-line, indoor PTZ dome, offering fast and precise pan/tilt performance for wide area coverage and detailed surveillance at great distances. The focus recall feature offers instant focus in predefined areas, which is especially useful when using recorded guard tour. The high light sensitivity and day/night functionality ensure high image quality even in low-light conditions. Axis' Zipstream technology reduces bandwidth and storage requirements. AXIS Q6054 offers shock detect ion, video motion detection, Active Gatekeeper, and electronic image stabilization that gives smoother video in environments with vibrations. It supports two-way audio, audio detection, I/O ports, and 24 V AC/DC power.
AXIS Q6054-E is a top-of-the-line PTZ dome, offering fast and precise pan/tilt performance for wide area coverage and detailed surveillance at great distances. The focus recall feature offers instant focus in predefined areas. The high light sensitivity and day/night functionality ens ure high image quality even in low-light conditions. Axis' Zipstream technology reduces bandwidth and storage requirements, while Arctic Temperature Control ensures safe startup in extreme cold. AXIS Q6054-E also offers shock detection, video motion de tection, electronic image stabilization, automatic defog, and Active Gatekeeper.

Must be a reseller to purchase this product.

Caractéristiques
  • High light sensitivity
  • 30x optical zoom
  • Focus recall
  • Axis' Zipstream technology
  • HDTV 720p
  • Indoor version: Dust proof IP52, Audio in/out, 4 configurable I/O, 24V AC/DC input
  • Outdoor version: IP66 and Nema 4X, Vandal resistant IK10, Arctic Temperaturntrol
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires