Select Country and Language Canada / French
Changer de pays
0908-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0908-004 | Q6055 60HZ PTZ Dome IP Camera, 32x Optical Zoom, Auto-iris, Day/Night, Autofocus, HDTV 1080P @ 25/30 fps, IP52

  • Réf. fabricant 0908-004 | Q6055 60HZ
  • PART #780901
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Signal Process: IP
Description

AXIS Q6055 is a top-of-the-line, indoor PTZ dome with HDTV 1080p, 32x optical zoom, and fast and precise pan/tilt performance for wide area coverage and detailed surveillance at great distances. The high light sensitivity and day/night functionality en sure high image quality even in low-light conditions, while Axis' Zipstream technology reduces bandwidth and storage requirements. With guard tour, it is possible to direct the camera automatically to 256 preset positions. AXIS Q6055 comes with built-i n video analytics such as highlight compensation, object removed, enter/exit detection, autotracking and Active Gatekeeper. It supports two-way audio, audio detection, I/O ports, and 24 V AC/DC power.
AXIS Q6055-E is a top-of-the-line, outdoor-ready PT Z dome with HDTV 1080p, 32x optical zoom, and fast and precise pan/tilt for wide area coverage and detailed surveillance at great distances. The high light sensitivity and day/night functionality ensure high image quality even in low-light conditions, while Axis' Zipstream technology reduces bandwidth and storage requirements. With guard tour, it is possible to direct the camera automatically to 256 preset positions. Arctic Temperature Control ensures safe startup in extreme cold. AXIS Q6055-E offer s shock detection, automatic defog, and built-in video analytics, such as highlight compensation, object removed, enter/exit detection, autotracking, and Active Gatekeeper.

Must be a reseller to purchase this product.

Caractéristiques
  • HDTV 1080p
  • 32x optical zoom
  • Axis' Zipstream technology
  • Basic analytics; Video motion detection, Shock detection, Autotracking, Active Gatekeeper, Highlight compensation, Object removed, Enter/Exit detector, Fence detector, Object counter
  • Support for IS Camera Application Platform enabling installation of third-party applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires