Select Country and Language Canada / French
Changer de pays
0918-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0918-001 | Q1942-E 19MM Outdoor Thermal IP Camera for Wall and Ceiling Mount, IP66- and IP67-rated, 640x480 Resolution, 30 fps, and 32º Angle of View

  • Réf. fabricant 0918-001 | Q1942-E 19MM 30FPS
  • PART #690936
Environment: OUTDOOR
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

VGA 640x480 thermal resolution for wide-area converage and a long range. AXIS Q1942-E is equipped with Axis' Zipstream technology, which reduces storage and bandwidth requirements, while capturing important details in full image quality. AXIS Q1942-E's powerful processor lets you add the strength of the market's widest selection of video analytics solutions to your surveillance solution.

Must be a reseller to purchase this product.

Caractéristiques
  • VGA resolution
  • High performance for video analytics
  • Reliable detection and fast verification
  • Electronic Image Stabilization
  • Axis' Zipstream technology
  • Easy integration with Axis products to create a complete solution
  • Easy and quick to install outdoAdjustable high-sensitive shock detection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires