Select Country and Language Canada / French
Changer de pays
0922-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0922-001 | Q1942-E 60MM Outdoor Thermal IP Camera for Wall and Ceiling Mount, IP66- and IP67-rated, 640x480 Resolution, 30 fps, and 10º Angle of View

  • Réf. fabricant 0922-001 | Q1942-E 60MM 30FPS
  • PART #690940
Environment: OUTDOOR
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

AXIS Q1942-E lets you accurately detect, promptly verify, and then act upon events of all kinds in conditions ranging from pitch darkness to glaring sunlight. It is perfect for surveillance in critical circumstances.

Must be a reseller to purchase this product.

Caractéristiques
  • Supports an Extensive Range of Video Analytics Solutions
  • VGA 640 x 480 for Long Detection Range and Wide Field of View
  • Superb Image Contrast and Electronic Image Stabilization
  • AXIS Zipstream Technology Saves Bandwidth without Sacrificing Quality
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires