Select Country and Language Canada / French
Changer de pays
0935 613 301/3M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 0935 613 301/3M | CAN/DeviceNet thick cable molded on both sides with 7/8" male connector and 7/8" female connector, 5 poles, 3 meters

  • Réf. fabricant 0935 613 301/3M
  • PART #507035
Rating: IP67
Type: PATCH CABLE
Description

Standard M12 connectors are used exclusively for fieldbus and link, standard M8/M12 connectors for the coupling of the sensors and actuators and standard M12/7/8" connectors for the power supply.