Select Country and Language Canada / French
Changer de pays
0936-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0936-001 | F44 Dual Audio Input Main Unit

  • Réf. fabricant 0936-001 | F44N DUAL
  • PART #709784
Capacity: 4 CHANNEL
Type: SERVER
Description

AXIS F44 Main Unit with dual audio input. 4-channel main unit to be used with any of AXIS F Series Sensor Units. Supports 1080p in 15/12.5 fps or 720p in full frame rate. Two way audio, 4 configurable I/Os with 12 V output and RS232. Supports Edge Stor age through NAS or SD cards (optional). Two SD card slots. PoE and 8 28 V DC support. Comes with a stereo-to-mono adapter cable.

Caractéristiques
  • Supports 4 sensor units
  • 1080p resolution and HDTV 720p
  • Audio in/out, 2 audio inputs with the included stereo-to-mono adapter
  • Up to 39-feet link between main unit and sensor unit
  • 4 configurable I/Os, 12 V DC output
  • Intelligent videilities
  • H.264 (Base, Main, and High Profile) and Motion JPEG
  • Axis' Zipstream technology
  • Support for edge storage (2 full-sized SD card slots and NAS support)
  • PoE and 8-28 V DC
  • Rugged design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires