Select Country and Language Canada / French
Changer de pays
0946-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0946-001 | A4010-E Reader is a Generic Touch-free Reader without Keypad and 2 LED Feedback

  • Réf. fabricant 0946-001 | A4010-E READER
  • PART #711114
Environmental: WEATHERPROOF
Format: SMART
Frequency: 13.56 MHZ
Product Type: ACCESS READER
Read Format: SMART CARD
Sales Category: ELECTRIC READERS AND KEYPAD
Description

It is a perfect match to the Network Door Controler A1001. The reader has a small form factor, intended for both indoor and outdoor use. It uses RS485 ODSP communication and supports most smart card formats with 13.56 MHz.

Must be a reseller to purchase this product.

Caractéristiques
  • The Cost-Efficient Reader has No Keypad and Its Small Form Factor Enables Easy Placement
  • 2-LED Symbols Give Clearly Visible Feedback
  • The Reader Supports Touch-Free Entry with Most Entry Card Formats and is Suitable for Both Indoor and Outdoor Installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires