Select Country and Language Canada / French
Changer de pays
0951-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0951-001 | P3224-VE MK II Series Fixed Dome IP Camera, HDTV, 1080p, 3-10.5 mm P-Iris Vari-Focal lens, 30 fps/60 fps (WDR on/off), PoE, Day/Night, IK08 Indoor Casing, Mounting Bracket

  • Réf. fabricant 0951-001 | P3224-VE MK II
  • PART #783662
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Day/night fixed dome with support for WDR - Forensic Capture and Lightfinder. IK10 vandal-resistant outdoor casing. Vari-focal 2.8-10 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams. HDTV 720p at 30 fps with WDR, and up to 60 fps with WDR disabled. Axis' Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. Memory card slot for optional local video storage. Power over Ethernet. Midspan not included. Includes mounting bracket for wall/ceiling or junction boxes.

Must be a reseller to purchase this product.

Caractéristiques
  • Outstanding HDTV quality with WDR - Forensic Capture and Lightfinder
  • Axis' Zipstream technology for reduced bandwidth and storage
  • Easy installation including remote focus and zoom
  • Dust and IK08 impact-resistant indoor models
  • Weather and IK10 impact-ristant outdoor models
  • Remote zoom and focus
  • Outstanding image quality even in total darkness with
  • OptimizedIR for the LV and LVE models
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires