Select Country and Language Canada / French
Changer de pays
0985 706 103/5M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 0985 706 103/5M | Ethernet I/P, high-flex, double-ended cord set, M12 male to RJ45 male, 4 pin, D-coded, 24 AWG, teal TPE jacket, stranded/unshielded cable with 2 twisted pairs. cable length: 5M

  • Réf. fabricant 0985 706 103/5M | 900001483
  • PART #494425
Rating: IP20
Type: PATCH CABLE