Select Country and Language Canada / French
Changer de pays
0985 706 104/2M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 0985 706 104/2M | EtherNet/IP, high-flex, double-ended cord set, M12 female 4 pin, D-coded receptacle to male RJ45, 24 AWG, teal TPE jacket, stranded/ unshielded with 2 twisted pairs. cable length: 2M

  • Réf. fabricant 0985 706 104/2M | 900001487
  • PART #494426
Rating: IP20
Type: PATCH CABLE