Select Country and Language Canada / French
Changer de pays
0985656103/10M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 0985656103/10M | EtherMATE - Industrial Ethernet double-ended cord set, high-flex, male, M12 to RJ45 straight, 4-pair, 24 AWG, PVC cable, stranded/shielded with teal jacket and orange inserts. cable length: 10M

  • Réf. fabricant 0985656103/10M | 900000595
  • PART #494416
Rating: IP20
Type: PATCH CABLE