Select Country and Language Canada / French
Changer de pays
0985706100/10M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 0985706100/10M | EtherNet/IP, high-flex, double-ended cord set, M12 male to male straight, 4-pin, D-coding, 24 AWG TPE cable, stranded/unshielded, 2 twisted pair with teal jacket. cable length: 10M

  • Réf. fabricant 0985706100/10M | 900001474
  • PART #494422
Rating: IP20
Type: PATCH CABLE