Select Country and Language Canada / French
Changer de pays
0985706100/2M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 0985706100/2M | EtherNet/IP, high-flex, double-ended cord set, M12 male to male straight, 4-pin, 2 meters, D-coding, 24 AWG TPE cable, stranded / unshielded, 2 twisted pair with teal jacket

  • Réf. fabricant 0985706100/2M
  • PART #0985706100/2M
Rating: IP67
Type: PATCH CABLE