Select Country and Language Canada / French
Changer de pays
0985706104/0.5M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 0985706104/0.5M | EtherNet/IP, high-flex, double-ended cord set, M12 female 4 pin, 0.5-meter length, D-coded receptacle to male RJ45, 24 AWG, teal TPE jacket, stranded / unshielded with 2 twisted pairs

  • Réf. fabricant 0985706104/0.5M
  • PART #461160
Rating: IP67
Type: PATCH CABLE