Select Country and Language Canada / French
Changer de pays
0991-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0991-001 | P3224-LVE MK II Series Fixed Dome IP Camera, HDTV, 720p, 2.8-10 mm P-Iris Vari-Focal lens, 30 fps/60 fps (WDR on/off), PoE, Day/Night, IR Illumination, IK10 Outdoor Casing, Mounting Bracket

  • Réf. fabricant 0991-001 | P3224-LVE MK II
  • PART #802504
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS P3224-LVE Mk II is an outdoor-ready fixed dome with vari-focal lens, delivering HDTV 720p video quality in up to 1.3 MP resolution. It is equipped with WDR - Forensic Capture to increase forensic usability by highlighting details in both dark and well-lit areas, as well as Lightfinder, making it extremely sensitive to low light. Day and night functionality together with OptimizedIR, Axis' built-in IR solution for an evenly illuminated image, as well as P-Iris control, ensure superb image qualit y in any lighting conditions. The camera includes Zipstream that significantly reduces bandwidth and storage requirements. AXIS P3224-LVE Mk II is IK10-rated, making it resistant to vandalism.

Must be a reseller to purchase this product.

Caractéristiques
  • Outstanding HDTV quality with WDR - Forensic Capture and Lightfinder
  • Axis' Zipstream technology for reduced bandwidth and storage
  • Easy installation including remote focus and zoom
  • Dust and IK08 impact-resistant indoor models
  • Weather and IK10 impact-ristant outdoor models
  • Remote zoom and focus
  • Outstanding image quality even in total darkness with
  • OptimizedIR for the LV and LVE models
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires