Select Country and Language Canada / French
Changer de pays
0DT23001 | TRIPP LITE

TRIPP LITE | 0DT23001 | Tripp Lite Minicom CAT5 SMART KVM Extender PS/2 2-Port KVM TAA GSA

  • Réf. fabricant 0DT23001 | 654518301236
  • PART #565026
Description

This part has been discontinued by the supplier.

Caractéristiques
  • Extends KVM control over 110 m/360 ft from your computer or KVM switch
  • Dual-user function - Double the power of your computer by allowing 2-user access
  • 2 port KVM switch function
  • Advanced CAT5 technology - utilizes low density cabling that is easy to install
  • Supports video resolutions upto 1600 x 1200 at 75 Hz
  • Pure hardware solution - software/network independent
  • System requirements - Compatible with DOS, Windows (3x, 9x, 2000, NT4, ME, XP and later), Linux, UNIX, HP UX, QNX, SGI, FreeBSD, BeOS, Open VMS, Novell; Computer with a VGA monitor port; Computer with PS/2 keyboard and mouse ports; VGA monitor; PS/2 keyboard and mouse
  • Package includes - local transmitter unit, remote receiver unit, external power supply for receiver unit, VGA + PS/2 Cable Kit, owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires