Select Country and Language Canada / French
Changer de pays
0DT60001 | TRIPP LITE

TRIPP LITE | 0DT60001 | Minicom KVM Extender USB - Extend distance and possibilities for access and control of computers/KVM switches

  • Réf. fabricant 0DT60001
  • PART #552441
Type: ACCESSORIES
Description

The KVM Extender USB, a versatile, plug and play solution, opens up options by enabling an extended physical separation between a KVM workstation and a computer or KVM switch. A user has the Luxury of working at a KVM workstation that is up to 150m / 5 00ft from a computer or KVM switch.

Caractéristiques
  • Compatible with any KVM switch / computer
  • Extends console 150m / 500ft from server room or rack
  • Integrated local port
  • Receiver 2 port KVM switch
  • Pure hardware solution - no software/network conflicts
  • Supports high-resolution video - up to 1600 x 1200 @ 75 Hz
  • All cables included - off-the-shelf retail package, easy to maintain
  • Simple to install and operate
  • No external power needed at transmitter end
  • Supports all major OS
  • Perfect for use with Smart 216, Smart 232, and SmartRack 232
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
Spécifications
  • USB VGA Over Cat 5 UTP KVM Console Extender Kit
  • PC/Server Connections: VGA, USB, PS/2
  • Color: Black
  • Storage Temperature Range: -40 to 70 deg C (-40 to 158 deg F)
  • Operating Temperature: 0 to 40 deg C (32 to 104 deg F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires