Select Country and Language Canada / French
Changer de pays
0SU22181 | TRIPP LITE

TRIPP LITE | 0SU22181 | Tripp Lite Minicom SMART 108 SPU 8-Port Cat5 KVM Switch PS/2 USB 1U TAA GSA

  • Réf. fabricant 0SU22181 | 654518212440
  • PART #565033
Type: KVM ANALOG
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Expandable - Cascade a sec level of KVM switches to control upto 128 servers from a single station
  • Extend distance between computer and switch upto 30 m/100 ft
  • Rackmountable sleek, 1U space saving KVM switches
  • Innovative Cat5 technology eliminate cable clutter at the rack
  • Multi-layer security protects your corporate data
  • Easy server management- Choice of on screen display, hot-key or push button control
  • Multi-platform: PS/2 and USB support
  • Easily add IP functionality with Tripp Lite Model B051-000
  • Add Tripp Lite model B021-000-17 for space saving, in-the-rack, LCD, keyboard and mouse
  • 550 VA/300 Watt power handling ability supports entry-level PC systems for several minutes during power fail conditions
  • Internal power supply
  • Compatible with all major operating systems
  • Constructed of heavy-duty steel housing
  • System requirements - Computers: The Tripp Lite B078-101-PS2, or B078-101-USB-1 server interface module must be used to connect a server to the server ports on the KVM switch, compatible with all major operating systems
  • Package includes - 8-Port NetCommander 1U rackmount Cat5 KVM switch, 6 ft power cord, 6 ft Firmware upgrade cable, rackmount bracket kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires