Select Country and Language Canada / French
Changer de pays
0SU22182 | TRIPP LITE

TRIPP LITE | 0SU22182 | Tripp Lite Minicom SMART 116 SPU 16-Port Cat5 KVM Switch PS/2 1URM TAA GSA

  • Réf. fabricant 0SU22182 | 654518212457
  • PART #565034
Type: KVM ANALOG
Caractéristiques
  • Powerful control 1-256 computers from one KVM console
  • Extend distance between computer and switch upto 30 m/100 ft
  • Rackmountable sleek, 1U space saving KVM switches
  • Innovative Cat5 technology eliminate cable clutter at the rack
  • Supports an entry level PC with small monitor consuming 100 Watt for upto 10 Min during power failures
  • Easy server management- Choice of on screen display, hot-key or push button control
  • Multi-platform - PS/2, SUN, and USB support
  • HID-compliant USB interface enables integration with built-in power management and auto-shutdown features of Windows and Mac OS X
  • Add Tripp Lite model B021-000-17 for space saving, in-the-rack, LCD, keyboard and mouse
  • Video resolution: 1600 x 1200 at 75 Hz
  • Internal power supply
  • Compatible with all major operating systems
  • Constructed of heavy-duty steel housing
  • System requirements - Computers: The Tripp Lite B078-101-PS2, or B078-101-USB server interface module must be used to connect a computer/server, compatible with all major operating systems
  • Package includes - 16-Port NetCommander 1U rackmount Cat5 KVM switch, 6 ft power cord, 6 ft serial cable, rackmount bracket kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires