Select Country and Language Canada / French
Changer de pays
0SU70017 | TRIPP LITE

TRIPP LITE | 0SU70017 | Tripp Lite Minicom KVM IP Control Local and Remote Serial Access TAA GSA

  • Réf. fabricant 0SU70017 | 654518208672
  • PART #565042
Type: KVM IP
Caractéristiques
  • Desk-mountable KVM IP solution
  • Compatible with any KVM switch
  • BIOS level access
  • Out-of-band operation
  • Remote serial access
  • Superior remote video quality and mouse control
  • Secure, 256 AES encryption
  • Add remote power control (power on / off / reboot) via Power on Cable (0SU60020)
  • System requirements - Operating system: Host computer - DOS, Windows, Novell, Linux, SUN Solaris for PC, Client computer - Windows 2000 or Later with Internet Explorer 7.0 and Later, or Firefox 3.0 and Later. Linux x86 with Firefox 3.0 and Later; Resolution: Host computer: Upto 1600 x 1200 at 85 Hz, Client computer: Recommended - Client computer resolution should be higher than resolution on the host computer
  • Package includes - IP control unit, KVM cable kit, RS232 cable, power supply, mounting hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires