Select Country and Language Canada / French
Changer de pays
0SU70028 | TRIPP LITE

TRIPP LITE | 0SU70028 | Minicom PX USB - Remote KVM access

  • Réf. fabricant 0SU70028
  • PART #525931
Type: CABLE
Description

PX USB is a high performance KVM IP Gateway providing complete BIOS level remote kvm access and control of your computer or server, from any location. PX USB comes with 256 AES security as standard, and is equally adept in small business environments, remote support applications, and Enterprise data centers. Whatever your circumstance, wherever your computer, PX USB gives you the confidence of complete access and control, always.
The PX USB features virtual media technology allowing a remote user to effortlessly move files from his USB or CD-ROM drive to target servers that may be anywhere in the world. With PX USB you no longer have to be physically present at each server in order to install or recover software applications and install OS patches.
PX USB is an indispensable tool for remotely supporting mission-critical computers and devices. PX USB lets you instantly access the remote computer's BIOS, and accurately diagnose and even fix system faults - saving you the time and cost of a field technician roll out. For remote power control (power on / off / reboot), purchase Minicom's PX USB + Power on Cable Kit (0SU70068)
The single-port PX USB handily solves the problem of blocked server access in the data center. With a number of PX USB devices connected, multiple remote users can control multiple servers, all at the same time. Additional PX USB devices can be added as your data center grows. PX USB is ideal for corporations operating servers at multiple sites such as testing labs, university campuses, branch offices, and multi-floor facilities. The rack-mountable PX USB also uses Power over Ethernet (PoE) technology for efficient, clutter free power management.

Caractéristiques
  • Single port, palm-sized device
  • Virtual Media for complete remote management
  • Absolute Mouse Support for reduced installation hassle
  • BIOS level access over IP connection
  • Management system enabled
  • Cost-effective & easily scalable
  • Ideal for isolated/widely distributed servers
  • Power over Ethernet & external power option
  • For remote power control (power on / off / reboot), purchase Minicom's PX USB + Power on Cable Kit (0SU70068)
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
Spécifications
  • Remote KVM Access Unit
  • Users: 1
  • PC/Server Connections: VGA, USB, PS/2
  • Storage Temperature Range: -40 to 70 deg C (-40 to 158 deg F)
  • Relative Humidity: 80% Non-Condensing
  • Operating Temperature: 0 to 40 deg C (32 to 104 deg F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires