Select Country and Language Canada / French
Changer de pays
0SU70032 | TRIPP LITE

TRIPP LITE | 0SU70032 | Tripp Lite Minicom SMART 108 IP 8-Port Cat5 KVM Switch 1URM TAA GSA

  • Réf. fabricant 0SU70032 | 654518212143
  • PART #565043
Type: KVM ANALOG
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Directly connect upto 8 computers/servers
  • Connected computers/servers can be located upto 100 ft (30 m) away from the KVM using inexpensive Cat5e/6 cabling and B078-101-USB2, B078-101-USB-1, or B078-101-PS2 SIUs
  • Supports HD video resolutions upto 1920 x 1080, including widescreen formats such as 1680 x 1050 and 1600 x 1200
  • Simultaneous support for 2 users (1 local, 1 remote)
  • Java-based application allows for control of a target server via web browser from any location over a secure IP connection
  • Multi-Level account access: Administrator and User accounts can be created, with a password being required to access the KVM switch and your assigned permissions. Administrator accounts have full access, while User accounts can be set upto access only the ports and features necessary to that individual
  • Accessing the connected computers is a breeze; a wide range of video and mouse sync settings ensure optimal remote session performance in any situation
  • Remote authentication support - RADIUS and LDAP/S
  • Supports both IPv4 and IPv6
  • PDU Control - Add IP PDU's as devices that can be controlled by the KVM. Assign individual ports on the KVM to a PDU port to power cycle or power ON/OFF the computer/server connected to that port
  • Virtual media allows an .iso file located in a shared folder of a SAMBA or NFS server to be mounted to a target server and accessed as if it were directly stored on it, virtual media data transfer rates upto 12 Mbps (B078-101-USB2 required) are supported. A B078-101-USB-1 can be used to provide virtual media support, but only at speeds upto 1 Mbps
  • Dual serial ports - Connect serial manageable devices such as PDU's, firewalls and routers
  • Dual ethernet provides redundancy in the event of a crash
  • Supports the highest security standards for encryption (128-bit AES and HTTPS)
  • BIOS level control to any server's brand and model, regardless of the server condition and network connectivity. Covers the entire spectrum of crash scenarios
  • Allows for system sent messages to SNMP server to notify of LAN failures
  • Event log records events that take place on the installation, such as logins, reboots, network settings changes, etc
  • Allows for the installation of a SSL certificate to ensure secure transactions between the web servers and browsers
  • Access and control the KVM via the graphical remote interface, or a text based local OSD
  • Flash upgradeable firmware over the network
  • Constructed of heavy-duty steel housing
  • System requirements - Connected computers/servers: PS/2 and USB keyboard
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires