Select Country and Language Canada / French
Changer de pays
1.70E+07 | ADTRAN INC

ADTRAN INC | 1.70E+07 | NetVanta 150 wireless access point

  • Réf. fabricant 1.70E+07
  • PART #395405
Device: ACCESS POINTS, INDOOR
Technology: INDOOR ANTENNA
Description

The NetVanta 150 wireless access point is designed to extend a wireless reach to a NetVanta based network. Providing concurrent 802.11b/g and 802.11a radio support at speeds up to 54 Mbps, this business-class access point fits the corporate environment needing a secure, integrated WLAN solution. The Netvanta 160 and 161 Access Points radio support at speeds up to 300Mbps. The auto-sensing 10/100BASE-T 802.3af-compliant Ethernet port can be used to power the unit, expanding installation options by el iminating the need to be near a power outlet. The robust, business-class security includes WPA and WPA2 and virtual access points (VAPs) to securely segment the wireless network. It's hosted through a variety of NetVanta Wi-Fi access controllers for a wide range of entry-level price points, flexible connectivity options and the ability to be centrally managed.

This part has been discontinued by supplier.

Caractéristiques
  • 802.11 a/b/g and 802.11a/b/g/n dual radio wireless access points
  • Robust, business-class security including WPA and WPA2 support
  • PoE support for flexible deployment
  • Centrally manage multiple access points
  • Managed by a NetVanta Wi-Fi access controller
  • One 10/100BASE-T port with 802.3af-compliant PoE support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires