Select Country and Language Canada / French
Changer de pays
1-1375055-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1375055-1 | 1-Port Modular Jack 110 8W8P UTP T568A/B Category 6 SL Series Elec Ivory

  • Réf. fabricant 1-1375055-1
  • PART #234609
Category: CATEGORY 6
Color: IVORY
Family: 110CONNECT
Number of Ports: 1
Sub Family: SL SERIES JACK
Termination: 110
Wiring: A/B UNIVERSAL
_Color: Electrical ivory
Description

AMP NETCONNECT SL Series slim-profile jacks are compatible with SL Series Outlets, standard outlets, and FLEX-MODE modular furniture faceplates. Cables may be dressed at either 180 or 90 for added flexibility at various outlet locations. Universal wiring for T568A/B. For fast and easy terminations, use the SL Series termination tool - Part No. 285415. Jacks with dust covers are also available.

Spécifications
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 8
  • Packaging Features.Packaging Method: Poly Bag
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Housing Features.Housing Color: Electric Ivory
  • Product Type Features.Product Type: Connector - Modular
  • Packaging Features.Packaging Quantity: 1
  • Other.Comment: With strain relief.
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Series: SL Series
  • Body Features.Mount Type: Panel Mount
  • Product Type Features.Performance Category: Cat 6
  • Product Type Features.Wiring Pattern: Universal
  • Housing Features.Housing Material: Polycarbonate
  • Contact Features.Contact Base Material: Beryllium Copper
  • Body Features.Wire Range (Solid) (mm [AWG]): 22-24
  • Body Features.Wire Range (Stranded) (mm [AWG]): 24-26
  • Contact Features.Contact Plating, Mating Area, Material: Gold
  • Product Type Features.Termination Style: 110 Style Punch-Down
  • Body Features.Conductor O.D. (mm [in]): 1.45 [0.057]
  • Body Features.NETCONNECT Select System: No
  • Product Type Features.Jack Type: RJ45
  • Body Features.110 Block Material: Polycarbonate
  • Configuration Features.Dust Cover: Without
  • Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 1.27 [50]
Infos techniques et normes

ANSI/TIA Category 6 compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires