Select Country and Language Canada / French
Changer de pays
1-1671163-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1671163-1 | 4 Port Consolidation Pointup To 4 AMP Twist/ Slimline Jacks

  • Réf. fabricant 1-1671163-1
  • PART #390787
Color: BLACK
Description

1 U consolidation point for wallmount or raised floor use Accepts 4 or 12 AMP-TWIST or SL Jacks Including grounding bolt Hinged cover with knurled screw Dust protection for the full connection Color: black (RAL 9005)