Select Country and Language Canada / French
Changer de pays
1-1933880-0 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1933880-0 | Cable Assembly Mod 26 AWG 4-Pair Stranded Category 6A T568A/B 10 ft. Black XG Slim Line F/UTP

  • Réf. fabricant 1-1933880-0
  • PART #MM10-AMPC6AS-02
Category: CATEGORY 6A
Color: BLACK
Connector Type: RJ45 TO RJ45
Lengths: 10 FT. : 3.05 M
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

These cable assemblies are available as foil-shielded, stranded, twisted-pair, 26 AWG, 8-position modular assemblies. The assemblies are constructed using colored, stranded cable and clear slim snagless boots. Cords are universal wired T568A/B. Also available in other colors and lengths.

Spécifications
  • Housing Features.Flammability Rating Type: Non-Plenum (CM Rated)
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Cable Assembly Sub-Type: Category 6A
  • Operation/Application.Application: Data and Phone
  • Body Features.Length (M [ft]): 3.048 [10.00]
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Halogen Free: No
  • Product Type Features.Cable Assembly Type: Shielded Modular Plug
  • Product Type Features.Wire Size (mm [AWG]): 26
  • Product Type Features.Color: Black
  • Product Type Features.Cable Assembly Category: Industry Standard
  • Product Type Features.Assembly Type: Shielded Modular Plug to Shielded Modular Plug
  • Mechanical Attachment.Configuration: Double Ended
  • Body Features.Number of Positions: 4 Pair
Infos techniques et normes

Meets or exceeds the channel specifications of ANSI/TIA-568-C.2 Category 6A and Amendment 1 to ISO/IED 11801:2002 Class EA up to 500 MHz when used as a component in a properly installed AMP NETCONNECT XG F/UTP channel

Meets or exceeds all requirements for IEEE 802.3an 10 Gigabit Ethernet

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires