Select Country and Language Canada / French
Changer de pays
1-1933881-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1933881-2 | Cable Assemblies; Industry Standard Cable Assembly Category Cable Assembly Type: Shielded Modular Plug Category 6A Cable Assembly Sub-Type Data and Phone Application Assembly Type: Shielded Modular Plug to Shielded Modular Plug

  • Réf. fabricant 1-1933881-2
  • PART #MM12-AMPC6AS-09
Category: CATEGORY 6A
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 12 FT. : 3.66 M
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Spécifications
  • Housing Features.Flammability Rating Type: Non-Plenum (CM Rated)
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Cable Assembly Sub-Type: Category 6A
  • Operation/Application.Application: Data and Phone
  • Body Features.Length (M [ft]): 3.66 [12.00]
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Halogen Free: No
  • Product Type Features.Cable Assembly Type: Shielded Modular Plug
  • Product Type Features.Wire Size (mm [AWG]): 26
  • Product Type Features.Color: Gray
  • Product Type Features.Cable Assembly Category: Industry Standard
  • Product Type Features.Assembly Type: Shielded Modular Plug to Shielded Modular Plug
  • Mechanical Attachment.Configuration: Double Ended
  • Body Features.Number of Positions: 4 Pair
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires