Select Country and Language Canada / French
Changer de pays
1-406185-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-406185-1 | 4-Port Flush Mt Unloaded 1 Gang Angled with Icons Ivory

  • Réf. fabricant 1-406185-1
  • PART #224510
Color: IVORY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Description

Faceplate 110Connect Series, SL Series Series 4 Ports Port Style: Angled Accepts: 110Connect Shielded Modular Jacks, 110Connect Unshielded Modular Jacks, SL Series Multimedia Inserts, SL Series Multimedia Jacks, SL Series Shielded Modular Jacks, SL Ser ies Unshielded Modular Jacks, XG Category 6 AMP-TWIST Modular Jacks

Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Electric Ivory
  • Product Type Features.Product Type: Faceplate
  • Product Type Features.Number of Ports: 4
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Orientation: Vertical
  • Body Features.Capacity: 1-Gang
  • Body Features.Accepts: 110Connect Shielded Modular Jacks, 110Connect Unshielded Modular Jacks, SL Series Multimedia Inserts, SL Series Multimedia Jacks, SL Series Shielded Modular Jacks, SL Series Unshielded Modular Jacks, XG Category 6 AMP-TWIST Modular Jacks
  • Body Features.Port Style: Angled
  • Product Type Features.Series: 110Connect, SL Series
  • Identification Marking.Labeling Options: Label, Cover, Icon Wheel
  • Product Type Features.Barrel Type: Closed Barrel
  • Product Type Features.Stud Diameter (mm [in]): 4.34 [0.171]
  • Product Type Features.Heavy Duty: No
  • Product Type Features.Terminal Shape: Ring Tongue
  • Product Type Features.Insulation: No
  • Product Type Features.Body Style: SOLISTRAND, STRATO-THERM
  • Product Type Features.Stud Size: 8 [M4]
  • Body Features.Tongue Material Thickness (mm [in]): 0.84 [0.033]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires