Select Country and Language Canada / French
Changer de pays
1-558198-0 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-558198-0 | Label ID Products; Polyphenylene Material Data Series Tamper Evident: No Color: Gray Packaging Quantity: 10

  • Réf. fabricant 1-558198-0
  • PART #383281
RoHS Compliant: YES
Type: LABELS
Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Gray
  • Packaging Features.Packaging Method: Box
  • Product Type Features.Material: Polyphenylene
  • Packaging Features.Packaging Quantity: 10
  • Product Type Features.Series: Data
  • Product Type Features.For Use With: SL Series Modules, Standard Faceplates, HideAway Outlet, Iconable ACO Faceplates, MT-RJ Rack Mount Enclosure, SL Series Cat 5e Patch Panels, Iconable ACO Patch Panels, SL Series Multimedia Jack Patch Panels, 110Connect Cat 5 Patch Panels, 110Connect Cat 5e Patch Panels, SL Series Cat 6 Patch Panels, MT-RJ Snap-In Adapter Plate, FLEX-MODE Electrical Faceplates, HideOut Outlet, Universal Office Box, Modular Jack Boxes, SL Series Mounting Straps, SL Series Furniture Outlets
  • Printer/Label Features.Tamper Evident: No
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires