Select Country and Language Canada / French
Changer de pays
1-604751-9 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-604751-9 | AMP-TY Nylon Cable Ties, 50 lbs (222.5 N) Min. Tensile Strength, 3.00 in (76.20 mm) Max. Bundle Diameter, L 12 in (300.0 mm) x W 0.183 in (4.65 mm) x T 0.051 in (1.30 mm), 100 per pack, Natural (translucent white)

  • Réf. fabricant 1-604751-9
  • PART #331727
RoHS Compliant: NOT DECLARED
Type: CABLES TIES AND ACCESSORIES