Select Country and Language Canada / French
Changer de pays
1-6435028-0 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-6435028-0 | Fiber Optic Cable Assemblies; Cable Assembly MPO Fiber Optic Cable Connector Type Fiber Type: OM2 50 m Micron Cable Assembly Type: MPO to MPO Multimode

  • Réf. fabricant 1-6435028-0
  • PART #362645
Connector Type: MPO - MPO
Fiber Type: OM2
Length: 100 FT. : 30.48 M
Number of Fibers: 12 FIBER
Type: TRUNK CABLES
Spécifications
  • Housing Features.Flammability Rating Type: OFNP (Plenum) Jacket
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Body Features.Length (M [ft]): 30.48 [100.00]
  • Industry Standards.Lead Free Solder Processes: Not relevant for lfree process
  • Product Type Features.Cable Assembly Type: MPO to MPO
  • Product Type Features.Product Type: Cable Assembly
  • Other.Comment: Pair-Flipped (AB/BA)
  • Termination Features.Fiber Type (Micron): OM2 50/125
  • Termination Features.Mode: Multidy Features.Ferrule Material: Glass Filled Epoxy
  • Product Type Features.Cable Type: Trunk Cable
  • Contact Features.Boot Body Style - Right: Standard
  • Contact Features.Fiber Channel: No
  • Configuration Features.Cable Buffering: Tight Buffered
  • Bodes.Cable Color: Orange
  • Body Features.Number of Fibers: 12
  • Configuration Features.Connector(s) Exit Angle to Connector(s) Exit Angle: 180 to 180
  • Contact Features.Boot Color - Left: Black
  • Product Type Features.Fiber Optic Cable Connector Type: ontact Features.Boot Color - Right: Black
  • Contact Features.Boot Body Style - Left: Standard
  • Body Features.Cable Diameter (mm [in]): 6.20 [.244]
  • Product Type Features.Termination Method to Wire/Cable: Crimp
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires