Select Country and Language Canada / French
Changer de pays
10-006-17 | SUPERIOR ESSEX

SUPERIOR ESSEX | 10-006-17 | 6X22 IMRDW 109 5000 RL

  • Réf. fabricant 10-006-17
  • PART #F-06P22AAF
Conductor/Pair Count: 6 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
Sheath - Exchange: DUCT CABLE
Spec-Distribution: BELL, C RURAL DISTRIBUTION WIRE
Specification - Exchange: REA, PE-38 AIR CORE FIGURE 8
Type: DISTRIBUTION WIRE
Description

Multi-pair, self-supporting IMRDW Wire is used for subscriber lines in exchange plant; single-pair is often used for lateral runs from aerial plant. In both single and multi-pair types, the wire core is laid parallel to a solid steel support wire and jacketed in an integral extrusion to form a "figure-8" configuration utilizing a 0.109 inch solid, extra-high strength steel support member. The IM construction permits fast, economical installation and facilitates removal and re-use of wire.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires