Select Country and Language Canada / French
Changer de pays
10-061-29 | SUPERIOR ESSEX

SUPERIOR ESSEX | 10-061-29 | OSP Copper Wire, IMRDWS, Aerial, 6 Pairs, 22 AWG, Solid Bare Copper Conductor, 3 mil Foil Shield With Drain Wire, Figure 8 With 0.106" Solid, Extra High Strength, Steel Support Wire, Black PE Jacket, 650 MT Reel

  • Réf. fabricant 10-061-29
  • PART #F-06P22AAF-SHLD
Conductor/Pair Count: 6 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
Sheath - Exchange: DUCT CABLE
Spec-Distribution: BELL, C RURAL DISTRIBUTION WIRE
Specification - Exchange: REA, PE-38 AIR CORE FIGURE 8
Type: DISTRIBUTION WIRE
Description

IMRDWS is an aerial wire designed for use in extending communications service (voice, data, and/or video) to a subscriber premises from the distribution point. This product has additional capabilities over the standard IMRDW product because it contains a shielding screen. The conductors are wrapped within a metallic aluminum shield to insulate them from interference and thus provide high quality digital transmission. In addition, a drain wire runs longitudinally the length of the wire to drain off Electromagnetic Interference (EMI) and Radio Frequency Interference (RFI). Without shielding and a drain wire, noise can be introduced into circuits from high voltage AC power lines, machinery with motors, x-ray systems, TV sets and AM radio stations. Shielding also lessens the chance that DSL or other high frequency transmission protocols will interfere with other signals on adjacent cables.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires