Select Country and Language Canada / French
Changer de pays
10-5-PDD-FT | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | 10-5-PDD-FT | Power Supply with Power Distribution Device - Fire Trigger 1 - output - 12 V DC/5 Amps or 24 V DC/3 Amps

  • Réf. fabricant 10-5-PDD-FT
  • PART #318259
: -----
: 1
: 110/220AC
: 12/24DC
: 4.1-5.0
: BPS
: YES
Amps: 4.1 TO 5.0
Battery Charging: BATTERY CHARGING CIRCUIT
Battery Type Req: SEALED LEAD ACID OR GEL
Fire Alarm Zones: 1
Input Voltage: 110 OR 220V AC
Output Voltage: SELECTABLE 12 OR 24 VOLTS DC
Product Type: BOXED POWER SUPPLY
Sales Category: ELECTRIC BOXED POWER SUPPLY
UL Listing: UL LISTED
Description

filtered and regulated 10 Series DC Power Supplies are designed with safety and reliability in mind, especially when it comes to electromagnetic locks. They incorporate many life safety options required by the National Building Code such as; fire panel interface, instant unlock upon power failure and remote override reset capabilities for authorized personnel. Standard features include universal knock-outs and built-in battery charging circuits. With the Installer in mind we've changed the door to a drop down lid. Providing a usable work surface, along with a 120 V AC receptacle for installation and maintenance ease.

Caractéristiques
  • Field Selectable Voltage 12 V DC-5AMP or 24 V DC-3AMP
  • Filtered and Regulated DC Output
  • Jumper Selectable Auto or Manual Reset (PDD-FT model only)
  • Short Circuit Protection
  • Low Battery Monitor and AC Fail Output Relay
  • Modular Options
  • Built-in ElectriOutlet (120 V AC)
  • Auto Sensing AC Input (90-250 V AC)
  • Fire Panel Interface with Switching Output (PDD-FT model only)
  • Drop Down Lid Can be Used for a Work Surface
  • "End of Line" Resistor Supervision on Fire Interface
  • Selectable Ground Fault Detection Fire Interface
  • Multi Panel Interconnect-Fire Disconnect
  • External AC Power Indicator
Applications

To power Access Control Systems
To power Electric Locking Systems
To power Burglar Alarm Systems
To power CCTV Systems
Power Supply for Burglar Alarm System
Access Control System Unit
Egress Door Securing and Releasing Devices

Spécifications
  • Input Voltage 950-250 V AC
  • Input Current 240 Watts Max
  • Input Frequency 47-63 Hz
  • 12 V DC or 24 V DC Class 2 Power Limited
  • Output Current 5 Amp @ 12 V DC, 3 Amp @ 24 V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires