Select Country and Language Canada / French
Changer de pays
100003B | PLATINUM TOOLS INC

PLATINUM TOOLS INC | 100003B | Cable Connector, 1-Piece, Cat 5/5E, RJ45, 0.26" Cable Outer Diameter, 100 per Box

  • Réf. fabricant 100003B
  • PART #309224
Type: COPPER - OTHER
Description

The revolutionary design of the EZ Connectors transformed the way modular plugs are prepped and crimped. By allowing each individual conductor to completely pass through the connector and out of the front greatly simplifies terminations. Installers can easily see and verify the proper wiring order before crimping. The unique design also optimizes electrical performance by reducing the distance between the wire twists and contacts.

Caractéristiques
  • The Patented EZ-RJ45 Connector Simplifies Twisted Pair Terminations by Allowing the Wires to Be Inserted Through the Connector and Out the Front
  • Electrical Performance of the Termination is Optimized by Pulling the Connector Down Over the Cable Jacket and Seating it Tightly in the Rear of the Connector
  • Reducing the Distance Between the Wire Twists and Contacts Improves Performance
  • Reduces Scrap, No Wasted Crimps
  • More Reliable, Higher Performance
  • Thru Holes Allow Wire Pairs to Be Inserted Thru Fronof Connector for Faster Terminations
  • Works with Solid or Stranded Wire
  • EZ to Verify Wire Sequence
  • Made in USA
Infos techniques et normes

UL, FCC, TAA

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires