Select Country and Language Canada / French
Changer de pays
10001013 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 10001013 | TrueView Queue, Helps manage and controls queue length and duration

  • Réf. fabricant 10001013
  • PART #599796
Type: SOFTWARE PACK
Description

TrueView Queue
Fully embedded queue application for standard IP-cameras, which tracks how many people are standing in a pre-defined area (for example in a queue) and the level of activity within that area. Qualified camera models found on Cognimatics website, www.cognimatics.com. Free demo licenses available for testing.
The application is ideal for example in food retail with clear cash lines and to analyse hotspots at a location and get numeric output.

Must be a reseller to purchase this produc.